Knit Cold-Condition Insulated Gloves, Cut Level A3 , Latex , Rough , M 1 PR

  • Mfr # 824VH8

  • Zoro # G815544192


product price: $4.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824VH8
Zoro #
G815544192
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.75 in
Thickness
7 gauge
Size - Numeric
8

Details

Item
Knit Cold-Condition Insulated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Acrylic
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Insulated
Yes
Touchscreen Compatible
No
Latex-Free
No
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, EN388, EN407, EN511
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic
Glove Features
Dexterity, High-Visibility, Resists Heat
Silicone-Free
No
Sold As
Pair
Finger Coverage
Full Finger
Hem Style
Finished
EN 388 Rating
2241X
Glove Insulation Material
Fleece
Palm Type
Coated
Glove Coating Color
Blue
Reflective Backing
No
Double-Dipped
No
Knit Material Color
Lime
Reversible
No
Pairs per Package
1
Includes Finger Fourchettes
No
Cuff Color
Lime
Fabric Weight
14 oz
Hand Protection Style
Glove
Glove Styles
Knit

Description

Knit Cold-Condition Insulated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 388 Rating 2241X, Standards ANSI/ISEA 105, EN388, EN407, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.