Knit Cold-Condition Insulated Gloves, Latex, Sandy, Full, 1 PR

  • Mfr # 824VJ6

  • Zoro # G316152773


product price:  $5.29
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Full
Silicone-Free
No
Glove Coating Finish
Sandy
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824VJ6
Zoro #
G316152773
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
11 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Knit Cold-Condition Insulated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Full
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN388, EN511
Glove Construction
Seamless Knit
Cuff Color
Yellow
Glove Coating Color
Black/Orange
Glove Insulation Material
Fleece
ANSI/ISEA Cut Level
A1
Includes Finger Fourchettes
No
Task and Chore Glove Style
Knit
Base Coating Coverage
Full
Hand Protection Style
Glove
EN 388 Rating
2232X
Glove Features
Dexterity, Waterproof
Finger Coverage
Full Finger
Base Coating Material
Latex
Reflective Backing
No
Double-Dipped
Yes
Sold As
Pair
Touchscreen Compatible
Yes
Knit Material Color
Yellow
Reversible
No
Pairs per Package
1
Palm Type
Coated
Knit Material
Acrylic/Nylon/Polyester
Includes Reinforced Thumb Crotch
No
Insulated
Yes
Hem Style
Finished
Latex-Free
No
Cuff Style
Knit
Fabric Weight
18 oz
Glove Hand Style
Left and Right
Glove Lining Material
Acrylic/Nylon/Polyester

Description

Knit Cold-Condition Insulated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Nylon/Polyester, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 2232X, Standards ANSI/ISEA 105, EN388, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.