Knit Cut-Resistant Gloves, Cut Level A6 , Nitrile , Foam , XL 1 PR

  • Mfr # 824VH5

  • Zoro # G015544206


product price: $8.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VH5
Zoro #
G015544206
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Size - Numeric
10

Details

Item
Knit Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE,Polyester,Steel,Cotton,Nylon,Spandex
Glove Construction
Seamless Knit
Glove Lining Material
HPPE,Polyester,Steel,Cotton,Nylon,Spandex
Touchscreen Compatible
Yes
Insulated
No
Includes Reinforced Thumb Crotch
No
Standards
ANSI/ISEA 105, EN388
Silicone-Free
No
Glove Features
Breathable, Cut Protection, Dexterity, Touchscreen Compatible
Latex-Free
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Coating Color
Black
Palm Type
Coated
EN 388 Rating
4X42F
Reversible
No
Fabric Weight
18 oz
Hem Style
Finished
Double-Dipped
No
Cuff Color
Black
Pairs per Package
1
Includes Finger Fourchettes
No
Knit Material Color
Black
Hand Protection Style
Glove
Sold As
Pair
Reflective Backing
No
Glove Styles
Knit

Description

Knit Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Polyester/Steel/Cotton/Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.