Knit General Purpose Gloves, Nitrile, Foam, Palm, 3 Abrasion Level, 1 PR

  • Mfr # 824VG1
  • Zoro # G716152779
product price: 
$
2.29
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
824VG1
Zoro #
G716152779
UPC #
-
Country of Origin
China
Item
Knit General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Glove Lining Material
Nylon
Touchscreen Compatible
Yes
Reversible
No
Knit Material
Nylon
EN 388 Rating
4131X
Latex-Free
No
ANSI/ISEA Cut Level
A1
Task and Chore Glove Style
Knit
Base Coating Material
Nitrile
Fabric Weight
8 oz
Sold As
Pair
Cuff Style
Knit
Glove Hand Style
Left and Right
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
Palm
Knit Material Color
White
Glove Coating Color
Gray
Insulated
No
Reflective Backing
No
Hem Style
Finished
Pairs per Package
1
Finger Coverage
Full Finger
Double-Dipped
No
Cuff Color
White
Palm Type
Coated
Hand Protection Style
Glove

Dimensions

Glove Size
2XL
Thickness
15 ga
Glove Length
11 in
Size- Alpha
2XL
Size- Numeric
11

Description

Knit General Purpose Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.