Condor

Koronets, White, Polyamide PK100


product price: $16.39
/pk 100, $0.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Diameter 24 in
  • Material Polyester
  • Latex-Free Yes
  • Contains Latex No
See all product information

Product Information

Dimensions

Diameter 24 in
Size L
Hair and Beard Nets Size 24 in
Aperture Size 1/8 in

Details

Item Hairnet
Hair and Beard Nets Item Hairnet
Color White
Material Polyester
Latex-Free Yes
Contains Latex No
Anti-Static No
Metal Detectable No
Series H8294
Package Type Bag
Fabric Weight 0.472 oz/sq yd
Netting Style Honeycomb
Material Weight Type Lightweight
Packaging Bag
Garment Style Hairnet
Product Type Hairnet
Clean Process Status Not Clean Processed
Bouffant Style Flat
Denier 55 den

Description

Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 55 den, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series H8294, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.