Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32GV56
Zoro #
G9098564
UPC #
190735068410
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
56"
Length
40"
Details
Item
Disposable Lab Coat
Color
White
Material
Advanced Microporous
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Fabric Weight
1.55 oz
Cuff Style
Open
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Description
Disposable Lab Coat, Closure Type Snaps, Color White, Material Advanced Microporous, Number of Pockets 2, Seam Style Serged, Package Quantity 30
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.