Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451R68

  • Mfr # 451R68

  • Zoro # G5262098


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R68
Zoro #
G5262098
UPC #
00194484001490
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
ANSI Compliant
Yes
Subject Matter
Laser Hazard
Operating Temp. Range
-40 Degrees to 140 Degrees F
Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Background Color
White
Header Legend Color
White
Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram ID
PRAD-17
Number of Printed Sides
1
Sign Legend
Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
Danger
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
Yes
Legend Pictogram Description
Laser
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.