Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 451X84

  • Mfr # 451X84

  • Zoro # G5885719


product price:  $3.89
/ea

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451X84
Zoro #
G5885719
UPC #
00194484154424
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black, Yellow
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Yellow
Legend Style
Symbol and Text
Background Color
White
Material
Vinyl
Subject Matter
Microwave Hazard
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Legend
Microwave Hazard In This Area.
Graffiti Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.