Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451P95

  • Mfr # 451P95

  • Zoro # G5820838


product price: $5.99
/ea
Sold in multiples of 4 for $23.96

Key Features

Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P95
Zoro #
G5820838
UPC #
00194484153083
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Yellow
Material
Vinyl
Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Write on Surface
No
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header
Caution
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Text
Chemical Resistant
No
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.