Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, 451Y63

  • Mfr # 451Y63

  • Zoro # G5781102


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Radiation
Legend
Hazard
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y63
Zoro #
G5781102
UPC #
00194484154981
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Hazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Subject Matter
Radiation Hazard
Language
English
Sign Legend Color
Pink, Yellow
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Other Format
Graffiti Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Radiation Hazard
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Pink, Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radiation Hazard, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products