Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R90

  • Mfr # 451R90

  • Zoro # G5182690


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R90
Zoro #
G5182690
UPC #
00194484001551
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Header Background Color
Red
Background Color
White
Subject Matter
Laser Hazard
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Header Pictogram ID
PPIC-61
Sign Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product.
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Text Color
White
Metal Detectable
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Material Properties
Flexible
State Specific Sign
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Pictogram ID
PRAD-10
Mirror Print
No
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.