Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Polyester, Knit Wrist Cuff, Wing Thumb, Lime, S, 1 PR

  • Mfr # 48WU19

  • Zoro # G5575355


product price: $12.39
/pr

Key Features

Color
Lime
Thumb Style
Wing
Glove Materials
Polyester
Leather Grade
A/B
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WU19
Zoro #
G5575355
UPC #
190735939505
Country of Origin
China

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Color
Lime
Thumb Style
Wing
Glove Materials
Polyester
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
Glove Leather Grade
A, B
Sold As
Pair
Lining
Thermal
Leather Palm Process
Full-Grain
Stitching Material
Polyester
Glove Back Material
Polyester
Insulated
Yes
Application
General Purpose
Glove Hand Style
Left and Right
Palm Material
Pigskin
Minimum Temperature
Not Rated
Lining Material
Thermal
Palm Style
Full-Grain
Shop By
Closeouts

Description

Leather Gloves, Stitching Material Polyester, Insulated Yes, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.