Condor

Leather Gloves, XL, Gray/Blue, PR


product price: $2.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stitching Material Polyester
  • Insulated No
  • Application General Purpose
  • Sold As Pair
  • Color Gray/Blue
See all product information

Product Information

Dimensions

Glove Size XL
Size- Alpha XL
Size- Numeric 10

Details

Stitching Material Polyester
Insulated No
Application General Purpose
Sold As Pair
Color Gray/Blue
Glove Cut Gunn
Item Leather Gloves
Glove Leather Grade B, C
Leather Palm Process Split
Thumb Style Wing
Minimum Temperature Not Rated

Description

Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.