Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Knit Cuff, Wing Thumb, Full Finger, Lime, L, 1 PR

  • Mfr # 4NHF2

  • Zoro # G0060977


product price: $9.79
/pr

Key Features

Color
Lime
Thumb Style
Wing
Glove Liner Material
Thinsulate
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHF2
Zoro #
G0060977
UPC #
190735099506
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Lime
Thumb Style
Wing
Glove Liner Material
Thinsulate
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Polyester
Glove Leather Grade
A
Stitching Material
Polyester
Insulated
No
Lining
Insulated
Sold As
Pair
Application
Construction, Road Crew, Warehousing, Cold Storage, General Purpose
Hand Protection Style
Glove
Leather Glove Style
Work
Brand and Series
Condor
Windproof
No
Glove Back Color
High-Visibility Yellow
Min. Temp.
Not Rated
Leather Glove Liner Type
Thinsulate Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Leather Coverage Style
Leather Palm
Series
Condor
Palm Color
Gray
High-Visibility Features
High-Visibility Backing
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Thinsulate(TM)
Glove Features
High-Visibility
Minimum Temperature
Not Rated
Includes
Palm Patch
Lining Material
Insulated
Palm Style
Split
Pairs per Package
12
Glove Safety Features
High-Visibility Backing
Pairs Per Package
12
Temp. Range
Above 32 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Knit, Glove Liner Material Thinsulate, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.