Life Jacket, M, Col. Orange
Mfr # 45MP85
Zoro # G3111501
product price: $55.49
/eaKey Features
Color
Orange
Size
M
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45MP85
Zoro #
G3111501
UPC #
190735093023
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
36 in to 40 in
Length
18 in
Details
Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Standards
UL, USCG
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Closure Type
zipper
Material
Nylon
Features
Mesh Shoulder, Reflective Material on Front and Back
USCG Type
III
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Features Mesh Shoulder, Reflective Material on Front and Back, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.