Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Condor Locking Hasp, Aluminum, 4-1/2" H 437R55

Locking Hasp, Aluminum, 4-1/2" H (Discontinued)

  • Mfr # 437R55
  • Zoro # G4427549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R55
Zoro #
G4427549
UPC #
-
Country of Origin
China

Dimensions

Hasp Height
4 1/2 in
Max. Shackle Dia.
3/8 in
Hasp Length
1 in

Details

Item
Locking Hasp
Hasp Finish
Powder Coated

Description

Locking Hasp, Hasp Staple Type Rotating, Hasp Style Mini, Hasp Material Aluminum, Hasp Finish Powder Coated, Hasp Length 1 in, Hasp Width 1 1/2 in, Hasp Height 4 1/2 in, Max. Shackle Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.