Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Sign, 5" W, 7" H, 0.034" Thickness

  • Mfr # 485X07

  • Zoro # G6253648


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Breakers Locked Out
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Magnetic Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X07
Zoro #
G6253648
UPC #
00194484281212
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Lockout Sign
Header
Danger
Legend
Breakers Locked Out
Sign Shape
Vertical Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 160 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend Background Color
White
Chemical Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
2 to 4 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
302 Degrees F
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
2 to 4 yr
Sign Header Style
Text
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Breakers Locked Out
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Material Properties
Flexible
Product Type
Safety Sign

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.