This item is Discontinued.

Condor Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 CNDR-51511-10

Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (Discontinued)

  • Mfr # CNDR-51511-10
  • Zoro # G4016490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNDR-51511-10
Zoro #
G4016490
UPC #
00190735989180
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Unsafe Do Not Use
Material
Polyester
Write on Surface
Yes
Shape
Rectangle
Laminated
Yes
Includes
(25) Nylon Ties
Background Color
White
Header Legend Color
White
No. of Ties Included
25
Tie Material
Nylon
Grommet Material
Metal
Withstand Pull Force
50 lb
Legend Style
Text
Legend/Background Color
White/Black
Legend Color
Black
Language
English
Tag Type
Tag
Includes Ties
Yes
Signage Type
Tag
Sign Material
Polyester
Maximum Pull Force
50 lbf
Tag Material
Plastic
Header Text Color
White
Number of Printed Sides
2

Description

Lockout Tag, Front Side Legend Unsafe Do Not Use, Header Peligro; Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Peligroso No Usar, Sign Background Color White, Sign Material Polyester, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black, Red, Header Text Color White, Hole Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.