Shop All Safety Tags & Identification
Condor
Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25
Mfr # CNDR-51511-3
Zoro # G4016393
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
- Width 3 in
Product Information
- Brand Condor
- MFR # CNDR-51511-3
- Zoro # G4016393
- UPC # 00190735989166
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Details
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger; Peligro, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black, Red, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Header: Danger (CNDR-51511-6)
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- CONDOR Tag, 5-3/4 in.H, 3/8 in. Hole Size, PK10 (48RU13)
- CONDOR Lockout Tag, Danger, Locked Out Device, Plastic, Write-On Surface, Nylon Ties, English, 25 Per Pack (48RU17)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- Condor Lockout Tagout