LOW HEADROOM, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 478X82

  • Mfr # 478X82

  • Zoro # G5877413


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
LOW HEADROOM
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478X82
Zoro #
G5877413
UPC #
00194484224516
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW HEADROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header
No Header
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend Style
Text
Graffiti Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Legend
Low Headroom
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.