Zoro Homepage

MAINTENANCE SHOP, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486Y01

  • Mfr # 486Y01

  • Zoro # G6318538


product price: $13.99
/ea

Key Features

Legend
MAINTENANCE SHOP
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y01
Zoro #
G6318538
UPC #
00194484296674
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MAINTENANCE SHOP
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Maintenance Shop
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Maintenance Shop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.