Condor

Mechanics Gloves, 2XL, Black, Polyester


product price: $14.05
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black
  • Cuff Style Hook-and-Loop
  • Glove Length 9 1/2 in
  • Application General Purpose
See all product information

Product Information

Dimensions

Glove Size 12
Glove Length 9 1/2 in
Size- Numeric 12
Size- Alpha 2XL

Details

Promotion Restriction Not eligible for promotion
Item Mechanics Gloves
Color Black
Cuff Style Hook-and-Loop
Application General Purpose
Palm Construction Single Layer and Seamless
Back Material Polyester
Finger Coverage Full Finger
Insulated No
Standards CE, EN388:2016 3111X
Closure Type hook-and-loop
Stitching Material Nylon
Palm Material Synthetic Leather
Lining Tricot
Finger Style Full Finger
Thumb Style Wing
Cuff Adjustable Wrist
Touchscreen Nib No
Thumb Sweat Wipe No
Includes Padded Palm No
Touchscreen Compatible Yes
Palm Style Single Layer
EN 388 Impact Rated No
Includes Heat Pack Pocket No
Glove Features Padded Knuckles, Touchscreen Compatible
Reflective Backing No
Includes Double Palm No
Anti-Static No
Glove Safety Features Comfortable Thermoplastic. Rubber (TPR) closure. Flexible neoprene knuckle. Abrasion resistant thumbreinforcement. Terry cloth thumbsweat wipe. Comfortable mesh back of hand construction. Durable synthetic leather infusedwith touchscreen technology.
Low-Profile Impact Protection No
Silicone-Free No
Brand and Series Condor
Includes Keypad Nib No
Rope Channel Reinforcement No
Knuckle Protection Material Neoprene
Includes Pull Strap Yes
Impact Protection Coverage Knuckles
Latex-Free No
Glove Materials Neoprene/Nylon/Polyester/Synthetic Leather
Glove Construction Cut and Sewn
Series Condor
Water Resistant No
Reinforcement Coverage Reinforced Thumb
Includes Red Palm No
ANSI/ISEA Abrasion Level Not Tested
Glove Hand Style Left and Right
Includes Pinch Point Protection No
Cut-Resistance Coverage Palm Side
Includes ID Panel No
Windproof No
High-Visibility No
Glove Back Color Black
Includes Reinforced Thumb Crotch Yes
Minimum Temperature Not Rated
Oil-Resistant No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.