Condor

Mechanics Gloves, L, Blue, Polyester


product price: $11.09
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Cuff Style Hook-and-Loop
  • Glove Length 9 in
  • Application General Purpose
  • Palm Construction Single Layer and Seamless
See all product information

Product Information

Dimensions

Glove Size 10
Glove Length 9 in
Size- Numeric 10
Size- Alpha L

Details

Item Mechanics Gloves
Color Blue
Cuff Style Hook-and-Loop
Application General Purpose
Palm Construction Single Layer and Seamless
Back Material Polyester
Finger Coverage Full Finger
Insulated No
Standards CE, EN388:2016 3111X
Finger Style Full Finger
Thumb Style Wing
Stitching Material Nylon
Palm Material Synthetic Leather
Closure Type hook-and-loop
Cuff Adjustable Wrist
Lining Tricot
Palm Style Single Layer
Reflective Backing No
Includes ID Panel No
Impact Protection Coverage Knuckles
Anti-Static No
Touchscreen Nib No
Knuckle Protection Material Neoprene
Windproof No
Glove Features Padded Knuckles, Touchscreen Compatible
Includes Pinch Point Protection No
Latex-Free No
Includes Red Palm No
EN 388 Impact Rated No
Low-Profile Impact Protection No
Water Resistant No
Reinforcement Coverage Reinforced Thumb
Silicone-Free No
Series Condor
Glove Safety Features Comfortable Thermoplastic. Rubber (TPR) closure. Flexible neoprene knuckle. Abrasion resistant thumbreinforcement. Terry cloth thumbsweat wipe. Comfortable mesh back of hand construction. Durable synthetic leather infusedwith touchscreen technology.
Glove Hand Style Left and Right
Includes Pull Strap Yes
Includes Keypad Nib No
Includes Double Palm No
Brand and Series Condor
Touchscreen Compatible Yes
Cut-Resistance Coverage Palm Side
Thumb Sweat Wipe No
Includes Heat Pack Pocket No
Includes Padded Palm No
ANSI/ISEA Abrasion Level Not Tested
Glove Materials Neoprene/Nylon/Polyester/Synthetic Leather
Rope Channel Reinforcement No
Glove Construction Cut and Sewn
High-Visibility No
Includes Reinforced Thumb Crotch Yes
Glove Back Color Blue
Oil-Resistant No
Minimum Temperature Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.