This item is Discontinued.

Condor Mechanics Gloves, Xl, Black, Spandex/Neoprene 42LA28

Mechanics Gloves, Xl, Black, Spandex/Neoprene (Discontinued)

  • Mfr # 42LA28
  • Zoro # G3961049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42LA28
Zoro #
G3961049
UPC #
190735893913
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Thumb Style
Full
Cuff
Open
Finger Style
Full Finger
Closure Type
Elastic
Back Material
Spandex/Neoprene
Knuckle Padding Material
Neoprene

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.