Zoro Homepage

MEN, 8 in W x 8 in H, Square, Modified Acrylic, 486G81

  • Mfr # 486G81

  • Zoro # G6319229


product price: $72.69
/ea

Key Features

Legend
MEN
Sign Material
Modified Acrylic
Height
8 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G81
Zoro #
G6319229
UPC #
00194484288785
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
MEN
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Brown
Legend Style
Symbol and Text
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Pictogram ID
PADM-30, PADM-45
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
No Header
Abrasion Resistant
No
Graffiti Resistant
No
Mirror Print
No
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
Not Rated
Includes Mounting Hardware
Yes
Chemical Resistant
No
Sign Header Text Color
No Header
Legend Pictogram Description
Handicap, Man
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Legend
Men
Sign Legend Background Color
Brown
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.