Shop CONDOR

Self-Retracting Lifeline, 6 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 35KU99
  • Zoro # G1828830

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35KU99
Zoro #
G1828830
UPC #
190735086667
Country of Origin
United States
Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Aluminum Snap Hook
Braking System
External Energy Absorber
Locking Anchorage Connection Hook Type
Aluminum Locking Snap Hook
SRL Weight
2.6 lb.
Tensile Strength
3000 lb.
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
51/64"
Harness Hook Type
Steel Carabiner
Harness Hook Gate Opening
61/64"
SRL Housing Material
Nylon
Housing Material
Nylon
Locking Harness Connection Hook Type
5000 lb. Rated Steel Carabiner
Max. Working Load
310 lb.
Line Material
HPPE, Polyester Blend Web
Fall Braking System
External Energy Absorber
Anchorage Hook Type
Aluminum Snap Hook
ANSI SRL Class
Class B
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Snap Hook
Anchoring Location
Overhead Only
Replaceable Lifeline
No
ANSI SRL Type
SRL
Sealed
No
Minimum Weight Capacity
130 lb
RFID Equipped
No
Lifeline Material
HPPE
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 1
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1926.502
Wire Color
Black

Dimensions

Length
6 ft.
Strap Width
3/4"
SRL Length
6 ft.
Lifeline Width
5/8 in
Lifeline Length
6 ft

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.