Condor

Nitrile Coated Gloves, Palm Coverage, Natural/Blue, Xl, PR


product price: $2.95
/pr
Sold in multiples of 12 for $35.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White/Blue
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 9 in
Glove Length Style Standard

Details

Item Coated Gloves
Color White/Blue
Glove Coating Material Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Smooth
Thickness 10 ga
Standards ANSI/ISEA 105, EN388
Glove Construction Seamless Knit
Suggested Use Environment Dry/Light Oil
Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
Thumb Style Wing
Resists Abrasions, Snags, Punctures, Cuts
Insulated No
Glove Materials Cotton/Polyester
Brand and Series Condor
Latex-Free No
Cuff Style Knit
Base Coating Material Foam Nitrile
Sold As Pair
Double-Dipped No
Coating Type Dipped
Hand Protection Style Glove
Palm Type Coated
Knit Material Cotton
Glove Hand Style Left and Right
Glove Coating Color Black
Minimum Temperature Not Rated
Reversible No
Finger Coverage Full Finger
Touchscreen Compatible No
EN 388 Rating 4132X
Includes Reinforced Thumb Crotch No
Glove Lining Material Polycotton
Includes Finger Fourchettes No
Knit Material Color Black
Cuff Color Black
Lint-Free No
Hem Style Finished

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.