No Beverages Or Food Allowed In This Area, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468H98

  • Mfr # 468H98
  • Zoro # G5641559
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
No Beverages Or Food Allowed In This Area
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468H98
Zoro #
G5641559
UPC #
00194484068356
Country of Origin
United States
Item
Safety Sign
Legend
No Beverages Or Food Allowed In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Average Outdoor Durability
2 yr
Glow In The Dark
No
Graffiti Resistant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
No Beverages Or Food Allowed In This Area
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Beverages Or Food Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products