Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO BULL, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 486N71

  • Mfr # 486N71

  • Zoro # G6260471


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
NO BULL
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N71
Zoro #
G6260471
UPC #
00194484289553
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO BULL
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
No
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend
No Bull
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Bull, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.