NO CELL PHONES, 8 in W x 8 in H, L-Shape Projection, PETG, 480W67

  • Mfr # 480W67

  • Zoro # G5870790


product price:  $12.89
/ea

Key Features

Legend
NO CELL PHONES
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W67
Zoro #
G5870790
UPC #
00194484246938
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
NO CELL PHONES
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Brown
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Sign Legend
No Cell Phones
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-186
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Brown
Number of Printed Sides
2
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Legend Pictogram Description
Cellphone
Mirror Print
No
Material Properties
Rigid
Glow In The Dark
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend No Cell Phones, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.