No Concealed Weapons Sign, 10 in Height, 10 in Width, Vinyl, Square, English

  • Mfr # 453T55

  • Zoro # G5798042


product price: $4.49
/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol)
Height
10 in
Sign Shape
Square
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T55
Zoro #
G5798042
UPC #
00194484159849
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
Kansas Statutes Annotated (KSA)
Sign Legend Color
Black, Red
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Sign Header
No Header
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-58
Protective Coating
No Protective Coating
Graffiti Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
Yes
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
(No Handguns Symbol)
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Legend Pictogram Description
No Guns
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Square, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.