No Concealed Weapons Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453T60

  • Mfr # 453T60

  • Zoro # G5884319


product price:  $10.99
/ea

Key Features

Header
No Header
Legend
No Concealable Weapons Allowed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T60
Zoro #
G5884319
UPC #
00194484159894
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Concealable Weapons Allowed
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
South Carolina Code, Title 23
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Sign Legend
No Concealable Weapons Allowed
Legend Pictogram Description
Gun
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-59
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
State Specific Sign
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
No Header
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealable Weapons Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products