Zoro Homepage

No Concealed Weapons Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle

  • Mfr # 453T74

  • Zoro # G5821860


product price: $53.69
/ea

Key Features

Header
No Header
Legend
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T74
Zoro #
G5821860
UPC #
00194484159986
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.