Zoro Homepage

No Concealed Weapons Sign, 24 in Height, 36 in Width, Polyethylene, Horizontal Rectangle

  • Mfr # 453T78

  • Zoro # G5791779


product price: $36.09
/ea

Key Features

Header
No Header
Legend
Prohibiting Handguns In A Business Or Other Entity Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Concealed Handgun "Conforme A La Sección 30.06 Del Código Penal (Traspasar Portando Armas De Fuego) Personas Con Li-Cencia Bajo Del Sub-Capitulo H, Capitula 411, Codigo De Gobierno (Ley De Portar Armas), No Deben Entrar A Esta Propiedad Portando Un Arma De Fuego."
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T78
Zoro #
G5791779
UPC #
00194484160005
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Prohibiting Handguns In A Business Or Other Entity Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This Property With A Concealed Handgun "Conforme A La Sección 30.06 Del Código Penal (Traspasar Portando Armas De Fuego) Personas Con Li-Cencia Bajo Del Sub-Capitulo H, Capitula 411, Codigo De Gobierno (Ley De Portar Armas), No Deben Entrar A Esta Propiedad Portando Un Arma De Fuego."
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
Texas Penal Code Title 7
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
Prohibiting Handguns In A Business Or Other Entity "Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This
State Specific Sign
Yes
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Prohibiting Handguns In A Business Or Other Entity In.Pursuant To Section 30.06, Penal Code (Trespass By License Holder With A Concealed Handgun), A Person Licensed Under Subchapter H, Chapter 411, Government Code (Handgun Licensing Law), May Not Enter This, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.