No Concealed Weapons Sign, 6 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 453T65

  • Zoro # G5866758


product price: $17.25
/ea

Key Features

Header
No Header
Legend
Felony. State Law Prescribes A Maximum Penalty Of Six (6) Years Imprisonment And A Fine Not To Exceed Three Thousand Dollars ($3,000) For Carrying Weapons On School Property. As Authorized By T.C.A. §39-17-1309
Width
14 in
Height
6 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T65
Zoro #
G5866758
UPC #
00194484159931
Country of Origin
United States

Dimensions

Width
14 in
Height
6 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
Felony. State Law Prescribes A Maximum Penalty Of Six (6) Years Imprisonment And A Fine Not To Exceed Three Thousand Dollars ($3,000) For Carrying Weapons On School Property. As Authorized By T.C.A. §39-17-1309
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
T.C.A. §39-17-1309
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Glow In The Dark
No
Sign Legend
Felony. State Law Prescribes A Maximum Penalty Of Six (6) Years Imprisonment And A Fine Not To Exceed Three Thousand Dollars ($3,000) For Carrying Weapons On School Property. As Authorized By T.C.A. §39-17-1309
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Felony. State Law Prescribes A Maximum Penalty Of Six (6) Years Imprisonment And A Fine Not To Exceed Three Thousand Dollars ($3,000) For Carrying Weapons On School Property. As Authorized By T.C.A. §39-17-1309, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.