No Concealed Weapons Sign, 7 in H, 5 in W, Polyethylene, Vertical Rectangle, English, 453U05

  • Mfr # 453U05

  • Zoro # G5182797


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453U05
Zoro #
G5182797
UPC #
00194484004613
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Mirror Print
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header
Notice
Sign Legend
No Firearms Allowed On Premises
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Metal Detectable
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.