Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Concealed Weapons Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 453T88

  • Zoro # G5817170


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
No Se Permite Armas De Comformidad Con A.R.S. §4-229
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T88
Zoro #
G5817170
UPC #
00194484160074
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
No Se Permite Armas De Comformidad Con A.R.S. §4-229
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Standards
A.R.S. §4-229
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Legend
No Se Permite Armas De Comformidad Con A.R.S. §4-229
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-60
Sign Header
No Header
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
Yes
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Gun
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend No Se Permite Armas De Comformidad Con A.R.S. §4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.