No Eating Or Drinking, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468J54

  • Mfr # 468J54

  • Zoro # G5064573


product price:  $22.19
/ea

Key Features

Legend
No Eating Or Drinking
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J54
Zoro #
G5064573
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Eating Or Drinking
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend
No Eating Or Drinking
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mirror Print
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Eating Or Drinking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.