No Food Or Beverages Beyond This Point, 9 in W x 6 in H, Horizontal Rectangle, Acrylic, 486H48

  • Mfr # 486H48

  • Zoro # G6312043


product price:  $32.49
/ea

Key Features

Legend
No Food Or Beverages Beyond This Point
Sign Material
Acrylic
Height
6 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H48
Zoro #
G6312043
UPC #
00194484289430
Country of Origin
United States

Dimensions

Height
6 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
No Food Or Beverages Beyond This Point
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Background Color
Brown
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Metal Detectable
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
160 Degrees F
Sign Legend
No Food Or Beverages Beyond This Point
Includes Mounting Hardware
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Brown
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Beverages Beyond This Point, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.