No Food Or Drink Should Be Stored In This Refrigerator, 14 in W x 10 in H, Rectangle, 468J36

  • Mfr # 468J36

  • Zoro # G5604273


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J36
Zoro #
G5604273
UPC #
00194484068691
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1030(d)(2)(x)
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
No Food Or Drink Should Be Stored In This Refrigerator
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1030(d)(2)(x)
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Format
Other Format
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Food Or Drink Should Be Stored In This Refrigerator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.