Zoro Homepage

No Header, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 474A20

  • Zoro # G5613592


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A20
Zoro #
G5613592
UPC #
00194484128876
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.