Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, 7 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # 469D87

  • Zoro # G5614837


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D87
Zoro #
G5614837
UPC #
00194484078300
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
ANSI Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Printed Language
English, Spanish
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Material Properties
Rigid
Sign Legend Style
Text
Sign Header
No Header
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Mirror Print
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.