This item is Discontinued.

Condor No Header, Cameras Not Allowed, 14" W x 10" H, Vinyl 35GD28

No Header, Cameras Not Allowed, 14" W x 10" H, Vinyl (Discontinued)

  • Mfr # 35GD28
  • Zoro # G9117595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GD28
Zoro #
G9117595
UPC #
190735081211
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Admittance Sign
Header
No Header
Legend
Cameras Not Allowed
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Black and Red/White
Legend Style
Text and Symbol
Sign Legend Color
Black
Legend Color
black
Background Color
Red, White
Subject Matter
Trespassing & Property
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Cameras Not Allowed, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.