Zoro Homepage

No Header, CHOKING, 11 in W x 19 in H, Rectangle, Polyester

  • Mfr # 487D81

  • Zoro # G6575307


product price: $11.89
/ea

Key Features

Legend
CHOKING
Sign Material
Polyester
Height
19 in
Width
11 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D81
Zoro #
G6575307
UPC #
00194484299040
Country of Origin
United States

Dimensions

Height
19 in
Width
11 in
Thickness
0.024 in

Details

Item
First Aid Sign
Legend
CHOKING
Sign Material
Polyester
Sign Mounting Style
Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 250 Degrees F
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151, OSHA 29 CFR 1926.50
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151, OSHA 29 CFR 1926.50
Sign Legend
Choking
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Product Type
First Aid Sign

Description

First Aid Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Choking, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.