Zoro Homepage

No Header, EMERGENCY FUEL SHUTOFF, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 469J44

  • Zoro # G5613583


product price: $13.99
/ea

Key Features

Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J44
Zoro #
G5613583
UPC #
00194484081492
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6)
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Emergency Fuel Shutoff
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Shutoff, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.