No Header, EYE WASH PICTOGRAM ONLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # 478Y47

  • Zoro # G5842413


product price:  $22.89
/ea

Key Features

Legend
EYE WASH PICTOGRAM ONLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Y47
Zoro #
G5842413
UPC #
00194484225100
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
EYE WASH PICTOGRAM ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Header
No Header
Sign Background Color
Green
Printed Language
No Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535, ANSI Z358.1
Mirror Print
No
Sign Legend Style
Symbol
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
Other Format
Number of Printed Sides
1
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
Green
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend
Emergency Eyewash Symbol
Sign Mounting Location
Wall
Sign Header
No Header
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Emergency Eyewash Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.