Zoro Homepage

No Header, FIRE EXTINGUISHER, 9 in W x 12 in H, Rectangle, Aluminum

  • Mfr # 487D47

  • Zoro # G6565811


product price: $17.79
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
9 in
Thickness
0.032 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D47
Zoro #
G6565811
UPC #
00194484298883
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.032 in
Height
12 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157, OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Includes
Detached Arrow
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Legend
Fire Extinguisher
ANSI 969 Compliant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157, OSHA 29 CFR 1926.150
Sign Legend Style
Symbol and Text
Product Type
Fire Extinguisher Sign

Description

Fire Extinguisher Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.