Zoro Homepage

No Header, FIRE EXTINGUISHER, 9 in W x 12 in H, Rectangle, Vinyl

  • Mfr # 487D46

  • Zoro # G6535109


product price: $4.59
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Width
9 in
Thickness
0.004 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D46
Zoro #
G6535109
UPC #
00194484298876
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.004 in
Height
12 in

Description

Fire Extinguisher Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.