Zoro Homepage

No Header, PLEASE RECYCLE, 12 in W x 8 in H, L-Shape Projection, PETG

  • Mfr # 480X86

  • Zoro # G5831347


product price: $14.39
/ea

Key Features

Legend
PLEASE RECYCLE
Sign Material
PETG
Height
8 in
Width
12 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X86
Zoro #
G5831347
UPC #
00194484248062
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
PLEASE RECYCLE
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Sign Header
No Header
Sign Legend
Please Recycle
Minimum Service Temperature
0 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Legend Pictogram Description
Down Arrow, Recycle
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Legend Pictogram ID
PARW-86, PHSK-68
Write on Surface
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
Number of Printed Sides
2
Chemical Resistant
Yes
Mounting Pattern
2 Flange
Corrosion Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Please Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.