This item is Discontinued.

Condor No Header, Private Property No Trespassing Violators Will Be Prosecuted, 7 in W x 5 in H, Vinyl 35GG47

No Header, Private Property No Trespassing Violators Will Be Prosecuted, 7 in W x 5 in H, Vinyl (Discontinued)

  • Mfr # 35GG47
  • Zoro # G9120754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GG47
Zoro #
G9120754
UPC #
190735084373
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Admittance Sign
Header
No Header
Legend
Private Property No Trespassing Violators Will Be Prosecuted
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black
Legend/Background Color
Black/White
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Subject Matter
Trespassing & Property
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Private Property No Trespassing Violators Will Be Prosecuted, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.